https://www.bdiexpress.com/medias/INDXXXXXXXXX-25158288-300X300.jpg?context=bWFzdGVyfHJvb3R8MTI4Njh8aW1hZ2UvanBlZ3xhRFZtTDJnMVpTOHhNREUwTWpFMk5qTTRORFkzTUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TlRneU9EaGZNekF3V0RNd01DNXFjR2N8NzkzZGNjM2I0MWQ0NjRjODQyN2NlZjYxMTNkYzlhMzMwYWRkMGFiODcwMjk4OTAzZmE0NTQ1YjdjYjQ0NTZmMQ
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25158288-300X300.jpg?context=bWFzdGVyfHJvb3R8MTI4Njh8aW1hZ2UvanBlZ3xhRFZtTDJnMVpTOHhNREUwTWpFMk5qTTRORFkzTUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TlRneU9EaGZNekF3V0RNd01DNXFjR2N8NzkzZGNjM2I0MWQ0NjRjODQyN2NlZjYxMTNkYzlhMzMwYWRkMGFiODcwMjk4OTAzZmE0NTQ1YjdjYjQ0NTZmMQ
SOUTHCO
SOUTHCO
E6-10-501-10
SOUTHCO SOUTHCO
描述
SOUTHCO E6-10-501-10
Adjustable Torque Hinge; 3.95Nm Forward and Reverse Torque; Symmetric Torque Type; Large Size; Acetal Copolymer Material; Natural Finish; White Color
制造商部件号
E6-10-501-10
BDI部件号
25158288
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%B4%A7%E5%9B%BA%E4%BB%B6/E6-10-501-10/p/25158288
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F00240
名称
Hinge
关键字串
Adjustable Torque
产品明细
Adjustable Torque Hinge
产品规格
3.95Nm Forward and Reverse Torque; Symmetric Torque Type; Large Size; Acetal Copolymer Material; Natural Finish; White Color
详细描述
Adjustable Torque Hinge; 3.95Nm Forward and Reverse Torque; Symmetric Torque Type; Large Size; Acetal Copolymer Material; Natural Finish; White Color

