对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

HJ 309 EC https://www.bdiexpress.com/medias/INDSKFXXXXXX-1477910-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA0MzR8aW1hZ2UvanBlZ3xhRGM1TDJnMk5TOHhNREE1TURBeE9UZzBPREl5TWk5SlRrUlRTMFpZV0ZoWVdGaGZNVFEzTnpreE1GOHpNREI0TXpBd0xtcHdad3wwMjUzMWRlYjU4YWFlMGIzYmRmNWNlMTlhZjQwMDMxMTNlODU2YmFlMmZhYWM0NGEyMDU3MzYyMWQ3NjZiZjE2
1302903 紧固件 

SKF SKF

HJ 309 EC

描述

SKF HJ 309 EC

Angle Ring; 45MM Inside Diameter; 64MM Outside Diameter; 12MM Width

制造商部件号

HJ 309 EC

BDI部件号
1302903

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
SKF
制造商名称
SKF
最低订购量
EAN条码
7316570573008
重量 / Kilogram
0.117
Product Group - BDI
B04144
名称
Ring
关键字串
Angle
产品明细
Angle Ring
产品规格
45MM Inside Diameter; 64MM Outside Diameter; 12MM Width
详细描述
Angle Ring; 45MM Inside Diameter; 64MM Outside Diameter; 12MM Width