https://www.bdiexpress.com/medias/INDXXXXXXXXX-21476058-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjg2NzJ8aW1hZ2UvanBlZ3xhR0psTDJoaVppODVPREkxTXpZM05UZzRPRGswTDBsT1JGaFlXRmhZV0ZoWVdGOHlNVFEzTmpBMU9GOHpNREI0TXpBd0xtcHdad3xhZTNhOWY5MjliOThjYTEwNjRmODM3NWQwOGE0YzIyMzExYTc1ZDhiMmRlMzA5ZTdlNDM2NWNhMGUyZGUxMTM3
ROTOR CLIP
ROTOR CLIP
HO-237ST PD
ROTOR CLIP ROTOR CLIP
描述
ROTOR CLIP HO-237ST PD
Retaining Ring; 2.375" Housing Dia X 0.078" Thickness; Carbon Spring Steel; Phosphate and Oil Coating; Internal Retaining With Lug
制造商部件号
HO-237ST PD
BDI部件号
21475933
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%B4%A7%E5%9B%BA%E4%BB%B6/HO-237ST-PD/p/21475933
单价(不含税)
请求报价
BDIExpress
|
BDI- 墨西哥 | 168 |
BDI- 美国 | 168 |
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.01
Product Group - BDI
F00234
名称
Ring
关键字串
Retaining
重量/磅
0.0232
产品明细
Retaining Ring
产品规格
Retaining Ring; 2.375" Housing Dia X 0.078" Thickness; Carbon Spring Steel; Phosphate and Oil Coating; Internal Retaining With Lug
详细描述
Retaining Ring; 2.375" Housing Dia X 0.078" Thickness; Carbon Spring Steel; Phosphate and Oil Coating; Internal Retaining With Lug