对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

HTLNKM-12 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25069326-300X300.jpg?context=bWFzdGVyfHJvb3R8MTk2Njd8aW1hZ2UvanBlZ3xhRE5oTDJnNVpDOHhNREEzTmpNM05qYzVNekV4T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV3Tmprek1qWmZNekF3V0RNd01DNXFjR2N8NDVkYjc0NTc1YTY2NDZhZDBhMzYwYjExNzVlN2NmNTIyNDBmODMxYjNhNjU2OTFlODNhYTZmMDllYWU4M2FjYw
25069326 紧固件 

TAPERLINE INC. TAPERLINE INC.

HTLNKM-12

描述

TAPERLINE INC. HTLNKM-12

Bearing Locknut; M60 X 2MM Thread; 80MM Outside Diameter; 20.5MM Width; 7MM Hole Slot/Diameter; 58.701 to 58.851MM Pitch Diameter; 5FT-LB Minimum Face Lock Torque Value; Class 4H Threads; Carbon Steel Material; Face Lock Style

制造商部件号

HTLNKM-12

BDI部件号
25069326

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
制造商名称
TAPERLINE INC.
最低订购量
重量 / Kilogram
0
Product Group - BDI
F00240
名称
Locknut
关键字串
Bearing
产品明细
Bearing Locknut
产品规格
M60 X 2MM Thread; 80MM Outside Diameter; 20.5MM Width; 7MM Hole Slot/Diameter; 58.701 to 58.851MM Pitch Diameter; 5FT-LB Minimum Face Lock Torque Value; Class 4H Threads; Carbon Steel Material; Face Lock Style
详细描述
Bearing Locknut; M60 X 2MM Thread; 80MM Outside Diameter; 20.5MM Width; 7MM Hole Slot/Diameter; 58.701 to 58.851MM Pitch Diameter; 5FT-LB Minimum Face Lock Torque Value; Class 4H Threads; Carbon Steel Material; Face Lock Style