PROTO IND. TOOLS
PROTO IND. TOOLS
J94024
PROTO IND. TOOLS PROTO IND. TOOLS
描述
PROTO IND. TOOLS J94024
EYE BOLT 1/2 SHOULDER TH; 1-1/4" Nominal Eye Inner Diameter; 2.12" Eye Outer Size; 1.44" Nominal Hole Center To Flange Distance; 2400LB Nominal Load Capacity; 4.19" Overall Nominal Length; 1-1/2" Shank Nominal Length; 1/2"-13 UNC Thread; Eye Bolt-Shouldered Type; Proto
制造商部件号
J94024
BDI部件号
18301100
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%B4%A7%E5%9B%BA%E4%BB%B6/J94024/p/18301100
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0662679490195
重量 / Kilogram
0.173
Product Group - BDI
G00190
名称
Bolt
关键字串
Eye
制造商货号
577-94024
重量/磅
0.39
产品明细
Eye Bolt
产品规格
1-1/4" Nominal Eye Inner Diameter; 2.12" Eye Outer Size; 1.44" Nominal Hole Center To Flange Distance; 2400LB Nominal Load Capacity; 4.19" Overall Nominal Length; 1-1/2" Shank Nominal Length; 1/2"-13 UNC Thread; Eye Bolt-Shouldered Type
详细描述
EYE BOLT 1/2 SHOULDER TH; 1-1/4" Nominal Eye Inner Diameter; 2.12" Eye Outer Size; 1.44" Nominal Hole Center To Flange Distance; 2400LB Nominal Load Capacity; 4.19" Overall Nominal Length; 1-1/2" Shank Nominal Length; 1/2"-13 UNC Thread; Eye Bolt-Shouldered Type; Proto