24859057
Fasteners
PCI
PCI
JNLW-20MMX1.5
PCI PCI
Description
JNLW-20MMX1.5 JAM NUT AND LOCK WSHR SET ; 20MMX1.5 PITCH
Jam Nut and Lock Washer; Hex; 20MM X 1.5 Pitch; 1-5/16" Size; Steel Material
Part #
JNLW-20MMX1.5
BDI #
24859057
Details
10.392306950000002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fasteners/JNLW-20MMX1-5/p/24859057
Your Price
$ 10.39 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162400
Weight / Kilogram
0.057
EAN
0841946146595
Product Group - BDI
B04120
Noun
Jam Nut and Lock Washer
Manufacturer URL
https://www.pcimfg.com
Weight / LBS
0.126
Product Detail
Jam Nut and Lock Washer
Product Specification
Jam Nut and Lock Washer; Hex; 20MM X 1.5 Pitch; 1-5/16" Size; Steel Material
Long Description
Jam Nut and Lock Washer; Hex; 20MM X 1.5 Pitch; 1-5/16" Size; Steel Material