对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

JNLW-24MMX1.5 https://www.bdiexpress.com/medias/INDPCIXXXXXX-JNLW-300x300.jpg?context=bWFzdGVyfHJvb3R8MjgyMTN8aW1hZ2UvanBlZ3xhR1JqTDJnMllTODVPRFV4TURJMU56RTVNekkyTDBsT1JGQkRTVmhZV0ZoWVdGOUtUa3hYWHpNd01IZ3pNREF1YW5CbnwwYmVkMTc0YmE0ODI1NTg2NWQ1Y2Q4ZDNjNWQ5YWRiNzU0YjQzMmM3NmVhZmJhZGMyYWMyMjI3NmNiNGJkY2Nl
24859060 紧固件 

PCI PCI

JNLW-24MMX1.5

描述

PCI JNLW-24MMX1.5

Jam Nut and Lock Washer; Hex; 24MM X 1.5 Pitch; 1-9/16" Size; Steel Material

制造商部件号

JNLW-24MMX1.5

BDI部件号
24859060

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
PCI
制造商名称
PROCAL INNOVATIONS LLC WWW.PCIMFG.COM
最低订购量
EAN条码
0841946146601
重量 / Kilogram
0.095
Product Group - BDI
B04120
名称
Jam Nut and Lock Washer
重量/磅
0.209
产品明细
Jam Nut and Lock Washer
产品规格
Jam Nut and Lock Washer; Hex; 24MM X 1.5 Pitch; 1-9/16" Size; Steel Material
详细描述
Jam Nut and Lock Washer; Hex; 24MM X 1.5 Pitch; 1-9/16" Size; Steel Material