对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

LC 080G 06 W https://www.bdiexpress.com/medias/INDXXXXXXXXX-21562346-300x300.jpg?context=bWFzdGVyfHJvb3R8MzAwOTB8aW1hZ2UvanBlZ3xhR1UxTDJnMk1TODVPREkwTXpBd09ESTJOalUwTDBsT1JGaFlXRmhZV0ZoWVdGOHlNVFUyTWpNME5sOHpNREI0TXpBd0xtcHdad3wyNjdhZmJmZmZkNzZlNmUxMzZlYWJjMTkxZDE4NDA5NjczOWM4NGQwZmM4NGE5MGVlM2FmMzM2NmE5NDYzMDdj
21467723 紧固件 

LEE SPRING LEE SPRING

LC 080G 06 W

描述

LEE SPRING LC 080G 06 W

Compression Spring; 0.48" OD X 0.5" Hole Dia X 0.08" Wire Dia X 1.25" Free LG

制造商部件号

LC 080G 06 W

BDI部件号
21467723

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

全球库存
BDI- 美国 283

分类
品牌
制造商名称
LEE SPRING
最低订购量
重量 / Kilogram
0
Product Group - BDI
M02234
名称
Spring
关键字串
Compression
产品明细
Compression Spring
产品规格
Compression Spring; 0.48" OD X 0.5" Hole Dia X 0.08" Wire Dia X 1.25" Free LG
详细描述
Compression Spring; 0.48" OD X 0.5" Hole Dia X 0.08" Wire Dia X 1.25" Free LG