FAIRLANE PRODUCTS
FAIRLANE PRODUCTS
MTACH-08-080
FAIRLANE PRODUCTS FAIRLANE PRODUCTS
描述
FAIRLANE MTACH-08-080 ; 紧固件/快拆杆销
T-Handle Pin; 8MM Nominal Diameter; 80MM Length Grip; 9.42MM Width at Ball; 30.7MM Height Handle; 5.8MM Diameter Button; 46MM Diameter Handle; 17-4 SS Shank
制造商部件号
FAIRLANE MTACH-08-080
BDI部件号
25136613
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%B4%A7%E5%9B%BA%E4%BB%B6/MTACH-08-080/p/25136613
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.05
Product Group - BDI
F00234
名称
Pin
关键字串
T-Handle
产品明细
T-Handle Pin
产品规格
8MM Nominal Diameter; 80MM Length Grip; 9.42MM Width at Ball; 30.7MM Height Handle; 5.8MM Diameter Button; 46MM Diameter Handle; 17-4 SS Shank
详细描述
T-Handle Pin; 8MM Nominal Diameter; 80MM Length Grip; 9.42MM Width at Ball; 30.7MM Height Handle; 5.8MM Diameter Button; 46MM Diameter Handle; 17-4 SS Shank