对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

P 68 https://www.bdiexpress.com/medias/INDTIMXXXXXX-1369369-300x300.jpg?context=bWFzdGVyfHJvb3R8NzUwM3xpbWFnZS9qcGVnfGFESmpMMmhrTUM4eE1EQXpOakF4TkRrd056UXlNaTlKVGtSVVNVMVlXRmhZV0ZoZk1UTTJPVE0yT1Y4ek1EQjRNekF3TG1wd1p3fDBjMGFhNjM5MTc2OWMyMGU5ZjZmYzdkNDY1OThkZGM4ZGU3NmE0ZDNiYmJmMGU5YTg1MTkyMzA5MTAyYTRkOGQ
1369378 紧固件 

TIMKEN TIMKEN

P 68

描述

TIMKEN P 68

Bearing Lock Plate; 4.75" Length; 1.25" Height; 0.125" Width

制造商部件号

P 68

BDI部件号
1369378

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
制造商名称
TIMKEN
最低订购量
EAN条码
0087796034914
重量 / Kilogram
0.073
Product Group - BDI
B02222
名称
Lockplate
关键字串
Bearing
产品明细
Bearing Lock Plate
产品规格
4.75" Length; 1.25" Height; 0.125" Width
详细描述
Bearing Lock Plate; 4.75" Length; 1.25" Height; 0.125" Width