对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务
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
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

SH-125ST PA https://www.bdiexpress.com/medias/INDXXXXXXXXX-21477069-300X300.jpg?context=bWFzdGVyfHJvb3R8MTI3NjV8aW1hZ2UvanBlZ3xhRFJtTDJoa015OHhNREEzTmpZME5EY3pOekExTkM5SlRrUllXRmhZV0ZoWVdGaGZNakUwTnpjd05qbGZNekF3V0RNd01DNXFjR2N8ZTgxMjg2MWFmNGEyZWExYzk3NjgwMmQ4NDc3OTNiZmZlNzViMWYyZWI1ZWU1MGY5OTg5NGJkYjk5ZjBmMDgxZg
21476668 紧固件 

ROTOR CLIP ROTOR CLIP

SH-125ST PA

描述

ROTOR CLIP SH-125ST PA

Retaining Ring; 1.25" Shaft Dia X 0.05" Thickness; Carbon Spring Steel; Phosphate Coating

制造商部件号

SH-125ST PA

BDI部件号
21476668

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

全球库存
BDI- 墨西哥 597
BDI- 美国 533

分类
品牌
制造商名称
ROTOR CLIP
最低订购量
EAN条码
0072171702943
重量 / Kilogram
0
Product Group - BDI
F00234
名称
Ring
关键字串
Retaining
重量/磅
0.0059
产品明细
Retaining Ring
产品规格
Retaining Ring; 1.25" Shaft Dia X 0.05" Thickness; Carbon Spring Steel; Phosphate Coating
详细描述
Retaining Ring; 1.25" Shaft Dia X 0.05" Thickness; Carbon Spring Steel; Phosphate Coating