

BDI APPROVED BEARING
BDI APPROVED BEARING
GE12ES
BDI APPROVED BEARING BDI APPROVED BEARING
描述
BDI APPROVED BEARING GE12ES
Spherical Plain Bearing; 120MM Bore; 70MM Housing Width; 180MM Outside Diameter; Spherical Plain; Steel Outer Member; Steel Ball; No Liner; 85MM Overall Width; Relubricatable
制造商部件号
GE12ES
BDI部件号
25153050
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E6%BB%91%E5%8A%A8%E8%BD%B4%E6%89%BF/%E5%85%B3%E8%8A%82%E8%BD%B4%E6%89%BF---%E5%BE%84%E5%90%91/GE12ES/p/25153050
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
B04264
名称
Bearing
关键字 3
Spherical
关键字串
Plain Radial Spherical
产品明细
Spherical Plain Bearing
产品规格
120MM Bore; 70MM Housing Width; 180MM Outside Diameter; Spherical Plain; Steel Outer Member; Steel Ball; No Liner; 85MM Overall Width; Relubricatable
详细描述
Spherical Plain Bearing; 120MM Bore; 70MM Housing Width; 180MM Outside Diameter; Spherical Plain; Steel Outer Member; Steel Ball; No Liner; 85MM Overall Width; Relubricatable