

CHINA DOMESTIC
CHINA DOMESTIC
GEEW25ES
CHINA DOMESTIC CHINA DOMESTIC
描述
国产 GEEW25ES ; 轴承/关节轴承
Spherical Plain Bearing; 25MM Bore; 42MM Outside Diameter; 16MM Housing Width; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Open; 25MM Overall Width; Relubricatable
制造商部件号
国产 GEEW25ES
BDI部件号
25123765
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E6%BB%91%E5%8A%A8%E8%BD%B4%E6%89%BF/%E5%85%B3%E8%8A%82%E8%BD%B4%E6%89%BF---%E5%BE%84%E5%90%91/GEEW25ES/p/25123765
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
B04264
名称
Bearing
关键字 3
Spherical
关键字串
Plain Radial Spherical
产品明细
Spherical Plain Bearing
产品规格
25MM Bore; 42MM Outside Diameter; 16MM Housing Width; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Open; 25MM Overall Width; Relubricatable
详细描述
Spherical Plain Bearing; 25MM Bore; 42MM Outside Diameter; 16MM Housing Width; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Open; 25MM Overall Width; Relubricatable