

DURBAL
DURBAL
BRM 10-60-501 RH
DURBAL DURBAL
描述
DURBAL BRM 10-60-501 RH
Spherical Plain Rod End Bearing; 10MM Bore; 28MM Outside Diameter; 14MM Width; Male Stud Profile; Right Hand Thread Direction; Stainless Steel Self-Aligning Ball Bearing; Forged Stainless Steel Body; Relubricatable
制造商部件号
BRM 10-60-501 RH
BDI部件号
25105516
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E6%BB%91%E5%8A%A8%E8%BD%B4%E6%89%BF/%E5%85%B3%E8%8A%82%E8%BD%B4%E6%89%BF---%E6%9D%86%E7%AB%AF/BRM-10-60-501-RH/p/25105516
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
B04286
名称
Bearing
关键字 3
Spherical
关键字串
Rod End Plain Spherical
产品明细
Spherical Plain Rod End Bearing
产品规格
10MM Bore; 28MM Outside Diameter; 14MM Width; Male Stud Profile; Right Hand Thread Direction; Stainless Steel Self-Aligning Ball Bearing; Forged Stainless Steel Body; Relubricatable
详细描述
Spherical Plain Rod End Bearing; 10MM Bore; 28MM Outside Diameter; 14MM Width; Male Stud Profile; Right Hand Thread Direction; Stainless Steel Self-Aligning Ball Bearing; Forged Stainless Steel Body; Relubricatable