AURORA BEARING
AURORA BEARING
CM-M8
AURORA BEARING AURORA BEARING
描述
AURORA BEARING CM-M8
Spherical Plain Rod End Bearing; CM-M Series Metric Male Rod End; 8MM Bore; M8 X 1.25 Right Hand Thread; 25MM Thread Length; 15.88MM Ball Diameter; 12MM Ball Width; 8MM Housing Width; 22.25MM Housing Outside Diameter; 42MM Base To Centerline Of Bore; 28 Deg Misalignment Angle; General Purpose - Economy; Body - Carbon Steel; Protective Coated For Corrosion Resistance; Ball - Sintered Steel; Heat Treated; Oil Impregnated
制造商部件号
CM-M8
BDI部件号
21430364
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E6%BB%91%E5%8A%A8%E8%BD%B4%E6%89%BF/%E5%85%B3%E8%8A%82%E8%BD%B4%E6%89%BF---%E6%9D%86%E7%AB%AF/CM-M8/p/21430364
单价(不含税)
请求报价
BDIExpress
|
BDI- 墨西哥 | 10 |
BDI- 美国 | 5 |
产品详细信息
分类
最低订购量
无
EAN条码
0190029021671
重量 / Kilogram
0.04
Product Group - BDI
B04286
名称
Bearing
关键字 3
Spherical
关键字串
Rod End Plain Spherical
产品明细
Spherical Plain Rod End Bearing
产品规格
CM-M Series Metric Male Rod End; 8MM Bore; M8 X 1.25 Right Hand Thread; 25MM Thread Length; 15.88MM Ball Diameter; 12MM Ball Width; 8MM Housing Width; 22.25MM Housing Outside Diameter; 42MM Base To Centerline Of Bore; 28 Deg Misalignment Angle; General Purpose - Economy; Body - Carbon Steel; Protective Coated For Corrosion Resistance; Ball - Sintered Steel; Heat Treated; Oil Impregnated
详细描述
Spherical Plain Rod End Bearing; CM-M Series Metric Male Rod End; 8MM Bore; M8 X 1.25 Right Hand Thread; 25MM Thread Length; 15.88MM Ball Diameter; 12MM Ball Width; 8MM Housing Width; 22.25MM Housing Outside Diameter; 42MM Base To Centerline Of Bore; 28 Deg Misalignment Angle; General Purpose - Economy; Body - Carbon Steel; Protective Coated For Corrosion Resistance; Ball - Sintered Steel; Heat Treated; Oil Impregnated