https://www.bdiexpress.com/medias/INDPTIBRGXXX-RODEND-18124510-300X300.jpg?context=bWFzdGVyfHJvb3R8MTc3NjV8aW1hZ2UvanBlZ3xhRGt5TDJnek1DODVPRGMxTmpnM056TTFNekkyTDBsT1JGQlVTVUpTUjFoWVdGOVNUMFJGVGtSZk1UZ3hNalExTVRCZk16QXdXRE13TUM1cWNHY3xjZGY5ZDYwMzcyMDAxMTJmOWViYjdjNjY3ODNhOTQyMmMyZDRhZTlkOTZjNzhlMTIyOWRmNWFlNDY3NDQxMGEx
PT INTERNATIONAL
PT INTERNATIONAL
EI6D
PT INTERNATIONAL PT INTERNATIONAL
描述
PT INTERNATIONAL EI6D
Spherical Plain Rod End Bearing; 6MM Bore; 4.4MM Housing Width; 6MM Ball Width; Female Stud Profile; M6 Thread; Right Hand Thread Direction; Spherical Plain Bearing; Steel Outer Member; Steel Ball; 2 Piece; Open Enclosure
制造商部件号
EI6D
BDI部件号
18124510
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E6%BB%91%E5%8A%A8%E8%BD%B4%E6%89%BF/%E5%85%B3%E8%8A%82%E8%BD%B4%E6%89%BF---%E6%9D%86%E7%AB%AF/EI6D/p/18124510
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0080067518109
重量 / Kilogram
0.023
Product Group - BDI
B04286
名称
Bearing
关键字 3
Spherical
关键字串
Rod End Plain Spherical
重量/磅
0.0463
产品明细
Spherical Plain Rod End Bearing
产品规格
6MM Bore; 4.4MM Housing Width; 6MM Ball Width; Female Stud Profile; M6 Thread; Right Hand Thread Direction; Spherical Plain Bearing; Steel Outer Member; Steel Ball; 2 Piece; Open Enclosure
详细描述
Spherical Plain Rod End Bearing; 6MM Bore; 4.4MM Housing Width; 6MM Ball Width; Female Stud Profile; M6 Thread; Right Hand Thread Direction; Spherical Plain Bearing; Steel Outer Member; Steel Ball; 2 Piece; Open Enclosure