https://www.bdiexpress.com/medias/INDQAPBRGXXX-SPPL-RE-HF-FML-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIyNjV8aW1hZ2UvanBlZ3xhRGt6TDJneU1DOHhNRGN4TVRBeE1UazFNRFl5TWk5SlRrUlJRVkJDVWtkWVdGaGZVMUJRVEY5U1JWOUlSbDlHVFV4Zk16QXdlRE13TUM1cWNHY3xiYjU4NThkZjE0ODk4YjM2MTYzYTJiYTA2ZDE1MWQwYzJiNWVlMDRkNjY4ZWNmNWM3MTI1ZDBmYTdlNDEyNGVh
749624
Spherical Plain Bearings - Rod Ends
QA1 PRECISION PROD
QA1 PRECISION PROD
HFL5
QA1 PRECISION PROD QA1 PRECISION PROD
Description
HFL5 ROD END BEARING ; 5/16" BORE 3-PC ALLOY
Rod End Bearing; 5/16" Bore; 11/32" Housing Width; Female; 5/16-24 UNF; Left Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Steel Liner; 0.437" Ball Width; Not Relubricatable; Open Enclosure
Part #
HFL5
BDI #
749624
Details
22.130767650000003
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/HFL5/p/749624
Your Price
$ 22.13 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.042
EAN
0806990005496
Product Group - BDI
B04286
Stud Profile
Female
Mounting Thread
5/16-24 UNF
Thread Direction
Left Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Steel
Relubricatable
No
Enclosure
Open
Other Features
3 Piece | Precision | Wear Resistance | Chrome Plated Ball
Inch - Metric
Inch
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.qa1.net
Manufacturer Item Number
HFL5
Weight / LBS
0.09
Long Description
Rod End Bearing; 5/16" Bore; 11/32" Housing Width; Female; 5/16-24 UNF; Left Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Steel Liner; 0.437" Ball Width; Not Relubricatable; Open Enclosure
Bore
0.313 Inch | 7.95 Millimeter
Housing Width
0.344 Inch | 8.75 Millimeter
Ball Width
0.437 Inch | 11.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh