https://www.bdiexpress.com/medias/INDXXXXXXXXX-25128454-300X300.jpg?context=bWFzdGVyfHJvb3R8MTY2MzJ8aW1hZ2UvanBlZ3xhREUzTDJnMU5pOHhNREUwTVRrME1EWTNPRFk0Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TWpnME5UUmZNekF3V0RNd01DNXFjR2N8NTg1MTc0NmI5OGEwZWI5ZGE4NjMxMjMxZTk5ZGZmODdjMTQ4ZjE0ZjMzYWZiNmRlMzNlMDg4ZWZkMmExYTM2OQ
ASKUBAL
ASKUBAL
KI-6D
ASKUBAL ASKUBAL
描述
ASKUBAL KI-6D ; 轴承/关节轴承
Spherical Plain Rod End Bearing; 6MM Bore; M6 Thread; 9MM Width; Right Hand Thread; Steel Housing; Steel Inner Ring; Steel Lined PTFE Outer Ring; Female Thread; Spherical Bearing
制造商部件号
ASKUBAL KI-6D
BDI部件号
25137681
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E6%BB%91%E5%8A%A8%E8%BD%B4%E6%89%BF/%E5%85%B3%E8%8A%82%E8%BD%B4%E6%89%BF---%E6%9D%86%E7%AB%AF/KI-6D/p/25137681
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
B04286
名称
Bearing
关键字 3
Spherical
关键字串
Rod End Plain Spherical
产品明细
Spherical Plain Rod End Bearing
产品规格
6MM Bore; M6 Thread; 9MM Width; Right Hand Thread; Steel Housing; Steel Inner Ring; Steel Lined PTFE Outer Ring; Female Thread; Spherical Bearing
详细描述
Spherical Plain Rod End Bearing; 6MM Bore; M6 Thread; 9MM Width; Right Hand Thread; Steel Housing; Steel Inner Ring; Steel Lined PTFE Outer Ring; Female Thread; Spherical Bearing