Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

KI16 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25128454-300X300.jpg?context=bWFzdGVyfHJvb3R8MTY2MzJ8aW1hZ2UvanBlZ3xhREUzTDJnMU5pOHhNREUwTVRrME1EWTNPRFk0Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TWpnME5UUmZNekF3V0RNd01DNXFjR2N8NTg1MTc0NmI5OGEwZWI5ZGE4NjMxMjMxZTk5ZGZmODdjMTQ4ZjE0ZjMzYWZiNmRlMzNlMDg4ZWZkMmExYTM2OQ
25154390 Spherical Plain Bearings - Rod Ends 

ASKUBAL ASKUBAL

KI16

Description

KI16 ROD END BEARING ; FEMALE RH

Spherical Plain Rod End Bearing; 16MM Bore; M16 Thread; 21MM Width; Right Hand Thread; Steel Housing; Steel Inner Ring; Spherical Bearing; High Duty Bronze Outer Ring; Female Thread

Part #

D-00438

BDI #
25154390

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
ASKUBAL
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0
Product Group - BDI
B04286
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.askubal.de
Product Detail
Spherical Plain Rod End Bearing
Product Specification
16MM Bore; M16 Thread; 21MM Width; Right Hand Thread; Steel Housing; Steel Inner Ring; Spherical Bearing; High Duty Bronze Outer Ring; Female Thread
Long Description
Spherical Plain Rod End Bearing; 16MM Bore; M16 Thread; 21MM Width; Right Hand Thread; Steel Housing; Steel Inner Ring; Spherical Bearing; High Duty Bronze Outer Ring; Female Thread