Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MGFR6T https://www.bdiexpress.com/medias/INDQAPBRGXXX-SPPL-RE-FML-MGF-T-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE2ODB8aW1hZ2UvanBlZ3xhR0ppTDJobVppOHhNRFV4TmpNd09ERTVOelF3Tmk5SlRrUlJRVkJDVWtkWVdGaGZVMUJRVEY5U1JWOUdUVXhmVFVkR1gxUmZNekF3ZURNd01DNXFjR2N8NzNiNGJmMjBhNmEyMzcxZjg2MTE4NTg5MDFiZTU0MDkzZDdkZjUzMTVkYWU1NGI3ZjQ3NzA5ZjUyZjdhZDk2Yw
21575183 Spherical Plain Bearings - Rod Ends 

QA1 PRECISION PROD QA1 PRECISION PROD

MGFR6T

Description

MGFR6T ROD END BEARING ; 6MM ID M6X1 THREAD RH

Rod End Bearing; 6MM Bore; 6.25MM Housing Width; Female; M6 X 1; Right Hand; Spherical Plain Bearing; Stainless Steel Outer Member; Steel Ball; PTFE Liner; 9MM Ball Width; Not Relubricatable; Open Enclosure

Part #

MGFR6T

BDI #
21575183

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

28.646151800000002 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 28.65 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
QA1 PRECISION PRODUCTS
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.028
EAN
0806990069801
Product Group - BDI
B04286
Stud Profile
Female
Mounting Thread
M6 X 1
Thread Direction
Right Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Stainless Steel
Material - Ball
Steel
Material - Liner
PTFE
Relubricatable
No
Enclosure
Open
Other Features
2 Piece
Inch - Metric
Metric
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.qa1.net
Weight / LBS
0.061
Long Description
Rod End Bearing; 6MM Bore; 6.25MM Housing Width; Female; M6 X 1; Right Hand; Spherical Plain Bearing; Stainless Steel Outer Member; Steel Ball; PTFE Liner; 9MM Ball Width; Not Relubricatable; Open Enclosure
Housing Width
0.246 Inch | 6.25 Millimeter
Bore
0.236 Inch | 6 Millimeter
Ball Width
0.354 Inch | 9 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh