

MIDWEST CONTROL PROD
MIDWEST CONTROL PROD
MPF-7
MIDWEST CONTROL PROD MIDWEST CONTROL PROD
描述
MIDWEST CONTROL PROD MPF-7
Spherical Plain Rod End Bearing; 7/16" Bore; 1-1/8" Outside Diameter; 0.562" Width; 7/16"-20 Thread; 1.062" Thread Length; Right Hand; Female Thread; Spherical Plain Bearing; Steel Housing; Nylon Race
制造商部件号
MPF-7
BDI部件号
25098254
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E6%BB%91%E5%8A%A8%E8%BD%B4%E6%89%BF/%E5%85%B3%E8%8A%82%E8%BD%B4%E6%89%BF---%E6%9D%86%E7%AB%AF/MPF-7/p/25098254
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
B02222
名称
Bearing
关键字 3
Spherical
关键字串
Rod End Plain Spherical
产品明细
Spherical Plain Rod End Bearing
产品规格
7/16" Bore; 1-1/8" Outside Diameter; 0.562" Width; 7/16"-20 Thread; 1.062" Thread Length; Right Hand; Female Thread; Spherical Plain Bearing; Steel Housing; Nylon Race
详细描述
Spherical Plain Rod End Bearing; 7/16" Bore; 1-1/8" Outside Diameter; 0.562" Width; 7/16"-20 Thread; 1.062" Thread Length; Right Hand; Female Thread; Spherical Plain Bearing; Steel Housing; Nylon Race