

AURORA BEARING
AURORA BEARING
MW-7KZ
AURORA BEARING AURORA BEARING
描述
AURORA BEARING MW-7KZ
Spherical Plain Rod End Bearing; Three-Piece; Precision; Female Right Hand; 7/16" Bore; 7/16"-20 Thread; Relubricatable
制造商部件号
MW-7KZ
BDI部件号
20476667
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E6%BB%91%E5%8A%A8%E8%BD%B4%E6%89%BF/%E5%85%B3%E8%8A%82%E8%BD%B4%E6%89%BF---%E6%9D%86%E7%AB%AF/MW-7KZ/p/20476667
单价(不含税)
请求报价
BDIExpress
|
BDI- 美国 | 5 |
产品详细信息
分类
最低订购量
无
EAN条码
0190029055140
重量 / Kilogram
0.005
Product Group - BDI
B04286
名称
Bearing
关键字 3
Spherical
关键字串
Rod End Plain Spherical
重量/磅
0.2
产品明细
Spherical Plain Rod End Bearing
产品规格
Three-Piece; Precision; Female Right Hand; 7/16" Bore; 7/16"-20 Thread; Relubricatable
详细描述
Spherical Plain Rod End Bearing; Three-Piece; Precision; Female Right Hand; 7/16" Bore; 7/16"-20 Thread; Relubricatable