

MISUMI
MISUMI
PHSCM5
MISUMI MISUMI
描述
MISUMI PHSCM5 ; 轴承/关节轴承
Spherical Plain Rod End Bearing; 5MM Bore; 16MM Outside Diameter; 8MM Width; 35MM Overall Length; M5 X 0.8 Female Thread; Spherical Plain Bearing; Steel Material; Right Hand
制造商部件号
MISUMI PHSCM5
BDI部件号
25151757
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E6%BB%91%E5%8A%A8%E8%BD%B4%E6%89%BF/%E5%85%B3%E8%8A%82%E8%BD%B4%E6%89%BF---%E6%9D%86%E7%AB%AF/PHSCM5/p/25151757
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
B04286
名称
Bearing
关键字 3
Spherical
关键字串
Rod End Plain Spherical
产品明细
Spherical Plain Rod End Bearing
产品规格
5MM Bore; 16MM Outside Diameter; 8MM Width; 35MM Overall Length; M5 X 0.8 Female Thread; Spherical Plain Bearing; Steel Material; Right Hand
详细描述
Spherical Plain Rod End Bearing; 5MM Bore; 16MM Outside Diameter; 8MM Width; 35MM Overall Length; M5 X 0.8 Female Thread; Spherical Plain Bearing; Steel Material; Right Hand