https://www.bdiexpress.com/medias/INDXXXXXXXXX-27456581-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA4Mjd8aW1hZ2UvanBlZ3xhRE00TDJnek1TOHhNRFF4T0RFME9UZzFNVEUyTmk5SlRrUllXRmhZV0ZoWVdGaGZNamMwTlRZMU9ERmZNekF3ZURNd01DNXFjR2N8ZDgwNjcxNGE5YTI2YzI5YTY4MWFjYjQzMjcyYjdiZTIyNDZhNGY1MjBlZjA0YzVlZTgzYzgwNGM3MWE4NWIzYQ
https://www.bdiexpress.com/medias/INDXXXXXXXXX-27456581-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA4Mjd8aW1hZ2UvanBlZ3xhRE00TDJnek1TOHhNRFF4T0RFME9UZzFNVEUyTmk5SlRrUllXRmhZV0ZoWVdGaGZNamMwTlRZMU9ERmZNekF3ZURNd01DNXFjR2N8ZDgwNjcxNGE5YTI2YzI5YTY4MWFjYjQzMjcyYjdiZTIyNDZhNGY1MjBlZjA0YzVlZTgzYzgwNGM3MWE4NWIzYQ
CHINA DOMESTIC
CHINA DOMESTIC
SA20T/K
CHINA DOMESTIC CHINA DOMESTIC
描述
国产 SA20T/K ; 轴承/关节轴承
Spherical Plain Rod End Bearing; 20MM Bore; 50MM Outside Diameter; 18MM Housing Width; 25MM Ball Width; Right Hand; M20 X 1.5 Male Thread; 2 Piece; PTFE Liner; Chrome Steel Ball; Low Carbon Steel Body
制造商部件号
国产 SA20T/K
BDI部件号
27456581
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E6%BB%91%E5%8A%A8%E8%BD%B4%E6%89%BF/%E5%85%B3%E8%8A%82%E8%BD%B4%E6%89%BF---%E6%9D%86%E7%AB%AF/SA20T-K/p/27456581
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
B04286
名称
Bearing
关键字 3
Spherical
关键字串
Rod End Plain Spherical
产品明细
Spherical Plain Rod End Bearing
产品规格
20MM Bore; 50MM Outside Diameter; 18MM Housing Width; 25MM Ball Width; Right Hand; M20 X 1.5 Male Thread; 2 Piece; PTFE Liner; Chrome Steel Ball; Low Carbon Steel Body
详细描述
Spherical Plain Rod End Bearing; 20MM Bore; 50MM Outside Diameter; 18MM Housing Width; 25MM Ball Width; Right Hand; M20 X 1.5 Male Thread; 2 Piece; PTFE Liner; Chrome Steel Ball; Low Carbon Steel Body

