对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

SFG16-20 https://www.bdiexpress.com/medias/INDRBCBRGXXX-SPPL-RE-SF40-FML-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTMzOXxpbWFnZS9qcGVnfGFETTFMMmcxTWk4eE1EQXlPRFUyTlRVMk1UTTNOQzlKVGtSU1FrTkNVa2RZV0ZoZlUxQlFURjlTUlY5VFJqUXdYMFpOVEY5U1RGOHpNREI0TXpBd0xtcHdad3xiMTkwM2ZlODdhM2FjNGU0YTI4YzllZTMwNjRlMzNiZDI4NmI3MTY4MzIxZjFjNmYzY2U5NmE0N2MzZDc3YzQx
21497298 关节轴承 - 杆端 

HEIM HEIM

SFG16-20

描述

HEIM SFG16-20

Spherical Plain Rod End Bearing; Female Rod-End Bearing; 16MM Bore; Special Right Hand Thread; 21MM Ball Width; 15MM Housing Width; Steel Outer Housing; Steel Ball; Brass Liner; Relubricatable; 4 Piece; Precision; Zinc Chromated Yellow Outer

制造商部件号

SFG16-20

BDI部件号
21497298

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
RBC BEARINGS
最低订购量
重量 / Kilogram
0.91
Product Group - BDI
B04286
名称
Bearing
关键字 3
Spherical
关键字串
Rod End Plain Spherical
产品明细
Spherical Plain Rod End Bearing
产品规格
Female Rod-End Bearing; 16MM Bore; Special Right Hand Thread; 21MM Ball Width; 15MM Housing Width; Steel Outer Housing; Steel Ball; Brass Liner; Relubricatable; 4 Piece; Precision; Zinc Chromated Yellow Outer
详细描述
Spherical Plain Rod End Bearing; Female Rod-End Bearing; 16MM Bore; Special Right Hand Thread; 21MM Ball Width; 15MM Housing Width; Steel Outer Housing; Steel Ball; Brass Liner; Relubricatable; 4 Piece; Precision; Zinc Chromated Yellow Outer