https://www.bdiexpress.com/medias/INDXXXXXXXXX-21533565-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI1ODR8aW1hZ2UvanBlZ3xhRFJqTDJnM09TODVPRFl4TVRVNE16TTROVGt3TDBsT1JGaFlXRmhZV0ZoWVdGOHlNVFV6TXpVMk5WOHpNREI0TXpBd0xtcHdad3xkMjA4NmQyZGM3OTdiZGJlYmE4NTY3YjgzODAyYThkNTExN2EwMmM4NmZjMmFjNGFlMzVkNWZmMTI3YWVlYWRi
CARL HIRSCHMANN
CARL HIRSCHMANN
SFLCP 6
CARL HIRSCHMANN CARL HIRSCHMANN
描述
CARL HIRSCHMANN SFLCP 6
Spherical Plain Rod End Bearing; Spherical Plain Rod End Bearing; 6MM Bore; 9MM Ball Width; 9MM Housing width; 36MM height; 48MM Overall Length; Bronze Bushing; Steel; Heavy-duty; Left Hand Thread
制造商部件号
SFLCP 6
BDI部件号
21497118
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E6%BB%91%E5%8A%A8%E8%BD%B4%E6%89%BF/%E5%85%B3%E8%8A%82%E8%BD%B4%E6%89%BF---%E6%9D%86%E7%AB%AF/SFLCP-6/p/21497118
单价(不含税)
请求报价
BDIExpress
|
BDI- 加拿大 | 1 |
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
B04286
名称
Bearing
关键字 3
Spherical
关键字串
Rod End Plain Spherical
产品明细
Spherical Plain Rod End Bearing
产品规格
Rod End Bearing; 6MM Bore; 9MM Ball Width; 9MM Housing width; 36MM height; 48MM Overall Length; Bronze Bushing; Steel; Heavy-duty; Left Hand Thread
详细描述
Spherical Plain Rod End Bearing; Spherical Plain Rod End Bearing; 6MM Bore; 9MM Ball Width; 9MM Housing width; 36MM height; 48MM Overall Length; Bronze Bushing; Steel; Heavy-duty; Left Hand Thread