

AURORA BEARING
AURORA BEARING
SM-6ET:04
AURORA BEARING AURORA BEARING
描述
AURORA BEARING SM-6ET:04
Spherical Plain Rod End Bearing; 3/8" Bore; 1" Diameter; 1/2" Width; 1-1/4" Thread Length; 3/8"-24 Thread; Stainless Steel Body; 440 C Stainless Steel Ball; 17-4 PH Stainless Steel Race; Heat Treated; PTFE lined
制造商部件号
SM-6ET:04
BDI部件号
25037761
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E6%BB%91%E5%8A%A8%E8%BD%B4%E6%89%BF/%E5%85%B3%E8%8A%82%E8%BD%B4%E6%89%BF---%E6%9D%86%E7%AB%AF/SM-6ET:04/p/25037761
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.05
Product Group - BDI
B04286
名称
Bearing
关键字 3
Spherical
关键字串
Rod End Plain Spherical
重量/磅
0.11
产品明细
Spherical Plain Rod End Bearing
产品规格
3/8" Bore; 1" Diameter; 1/2" Width; 1-1/4" Thread Length; 3/8"-24 Thread; Stainless Steel Body; 440 C Stainless Steel Ball; 17-4 PH Stainless Steel Race; Heat Treated; PTFE lined
详细描述
Spherical Plain Rod End Bearing; 3/8" Bore; 1" Diameter; 1/2" Width; 1-1/4" Thread Length; 3/8"-24 Thread; Stainless Steel Body; 440 C Stainless Steel Ball; 17-4 PH Stainless Steel Race; Heat Treated; PTFE lined