

CARL HIRSCHMANN
CARL HIRSCHMANN
SMCP-10
CARL HIRSCHMANN CARL HIRSCHMANN
描述
CARL HIRSCHMANN SMCP-10
Spherical Plain Rod End Bearing; 10MM Bore; 10.5MM Housing Width; 14MM Ball Width; Male Stud Profile; M10 Thread; Right Hand Thread Direction; Spherical Plain Bearing; Steel Outer Member; Steel Ball; PTFE Bushing with Bronze Fabric Liner; 3 Piece; Open Enclosure
制造商部件号
SMCP-10
BDI部件号
21497119
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E6%BB%91%E5%8A%A8%E8%BD%B4%E6%89%BF/%E5%85%B3%E8%8A%82%E8%BD%B4%E6%89%BF---%E6%9D%86%E7%AB%AF/SMCP-10/p/21497119
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.64
Product Group - BDI
B04286
名称
Bearing
关键字 3
Spherical
关键字串
Rod End Plain Spherical
重量/磅
0.12125
产品明细
Spherical Plain Rod End Bearing
产品规格
10MM Bore; 10.5MM Housing Width; 14MM Ball Width; Male Stud Profile; M10 Thread; Right Hand Thread Direction; Spherical Plain Bearing; Steel Outer Member; Steel Ball; PTFE Bushing with Bronze Fabric Liner; 3 Piece; Open Enclosure
详细描述
Spherical Plain Rod End Bearing; 10MM Bore; 10.5MM Housing Width; 14MM Ball Width; Male Stud Profile; M10 Thread; Right Hand Thread Direction; Spherical Plain Bearing; Steel Outer Member; Steel Ball; PTFE Bushing with Bronze Fabric Liner; 3 Piece; Open Enclosure