

NIPPON LINEAR
NIPPON LINEAR
SW8
NIPPON LINEAR NIPPON LINEAR
描述
NIPPON LINEAR SW8
Spherical Plain Rod End Bearing; Right Hand Female Thread; 1/2" Bore; 1/2" Width; 1/2"-20 UNF Mounting Thread; Open; Steel; 5/8" Ball Width; 2 Piece; Spherical Plain; Chrome Plated Ball
制造商部件号
SW8
BDI部件号
21554269
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E6%BB%91%E5%8A%A8%E8%BD%B4%E6%89%BF/%E5%85%B3%E8%8A%82%E8%BD%B4%E6%89%BF---%E6%9D%86%E7%AB%AF/SW8/p/21554269
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
L00220
名称
Bearing
关键字 3
Spherical
关键字串
Rod End Plain Spherical
产品明细
Spherical Plain Rod End Bearing
产品规格
Right Hand Female Thread; 1/2" Bore; 1/2" Width; 1/2"-20 UNF Mounting Thread; Open; Steel; 5/8" Ball Width; 2 Piece; Spherical Plain; Chrome Plated Ball
详细描述
Spherical Plain Rod End Bearing; Right Hand Female Thread; 1/2" Bore; 1/2" Width; 1/2"-20 UNF Mounting Thread; Open; Steel; 5/8" Ball Width; 2 Piece; Spherical Plain; Chrome Plated Ball