K-COUPLING
K-COUPLING
.501X.627X.625 .875X.093 FL
K-COUPLING K-COUPLING
描述
K-COUPLING .501X.627X.625 .875X.093 FL
Sleeve Bearing; 0.501" Nominal Bore; 0.627" Nominal Outside Diameter; 5/8" Length Thru Bore; Bushing With Flange Profile; 0.501" Bore; 7/8" Flange Outside Diameter; 0.093" Flange Thickness
制造商部件号
.501X.627X.625 .875X.093 FL
BDI部件号
21430780
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E6%BB%91%E5%8A%A8%E8%BD%B4%E6%89%BF/%E6%BB%91%E5%8A%A8%E8%BD%B4%E6%89%BF/-501X-627X-625-875X-093-FL/p/21430780
单价(不含税)
请求报价
BDIExpress
|
BDI- 美国 | 71 |
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.21
Product Group - BDI
B04264
名称
Bearing
关键字串
Sleeve
产品明细
Sleeve Bearing
产品规格
0.501" Nominal Bore; 0.627" Nominal Outside Diameter; 5/8" Length Thru Bore; Bushing With Flange Profile; 0.501" Bore; 7/8" Flange Outside Diameter; 0.093" Flange Thickness
详细描述
Sleeve Bearing; 0.501" Nominal Bore; 0.627" Nominal Outside Diameter; 5/8" Length Thru Bore; Bushing With Flange Profile; 0.501" Bore; 7/8" Flange Outside Diameter; 0.093" Flange Thickness