https://www.bdiexpress.com/medias/INDG-BBUSHXX-GGB-BP25-NOFLG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE5NTF8aW1hZ2UvanBlZ3xhRGswTDJnd1l5OHhNREk1TXpRd09UY3hNREV4TUM5SlRrUkhMVUpDVlZOSVdGaGZSMGRDWDBKUU1qVmZUazlHVEVkZk16QXdlRE13TUM1cWNHY3w4ZDE0ZGYyZmM0NzJlMDM0Y2IxNmNiYmUwZjQ5M2NjMTQyMTNjYTI1YjI3MzVhOTkzMDU0MDdkMzk0YjkwNmEw
GGB BEARINGS
GGB BEARINGS
081416BP25
GGB BEARINGS GGB BEARINGS
描述
GGB 081416BP25 ; 紧固件/衬套
Sleeve Bearing; 8MM Bore; 14MM Outside Diameter; 16MM Length Thru Bore; Oil Impregnated Sintered Bronze
制造商部件号
GGB 081416BP25
BDI部件号
25119931
详情
45.0
CNY
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E6%BB%91%E5%8A%A8%E8%BD%B4%E6%89%BF/%E6%BB%91%E5%8A%A8%E8%BD%B4%E6%89%BF/081416BP25/p/25119931
单价(不含税)
¥45.00 / 套
¥100.00 / 套 BDIExpress
¥100.00 / 套 BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.011
Product Group - BDI
B04264
名称
Bearing
关键字串
Sleeve
产品明细
Sleeve Bearing
产品规格
8MM Bore; 14MM Outside Diameter; 16MM Length Thru Bore; Oil Impregnated Sintered Bronze
详细描述
Sleeve Bearing; 8MM Bore; 14MM Outside Diameter; 16MM Length Thru Bore; Oil Impregnated Sintered Bronze