Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

56TH16 https://www.bdiexpress.com/medias/INDDAEBUSHXX-TH-NOFLG-SPLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM1OTF8aW1hZ2UvanBlZ3xhRFE0TDJnM05DODVPRFV3T1RZek1qWXpOVEU0TDBsT1JFUkJSVUpWVTBoWVdGOVVTRjlPVDBaTVIxOVRVRXhVWHpNd01IZ3pNREF1YW5CbnxjNzA5ZWViNmI4ZWRiZmYwZjBhNzZjOGIxZGYzNDBhMjRiNWU2OWM0MzcyNDlmZGZmNzk2ZGZkNGI2MGU0MGQz
17841700 Sleeve Bearings 

DAEMAR DAEMAR

56TH16

Description

56TH16 DRYSLIDE BUSHING

Sleeve Bearing; 3-1/2" Nominal Bore; 3-11/16" Nominal Outside Diameter; 1" Length Thru Bore; Bushing No Flange Split Profile; Steel Backing | Sintered Bronze Intermediate Layer | PTFE Sliding Liner; TH Material

Part #

56TH16

BDI #
17841700

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
DAEMAR
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0
Product Group - BDI
B04264
Profile
Bushing No Flange Split
Material Description
Steel Backing | Sintered Bronze Intermediate Layer | PTFE Sliding Liner
Material
TH
Other Features
Self-Lubricating | Lead-Free | Dryslide
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://daemar.com
Manufacturer Item Number
56TH16
Long Description
Sleeve Bearing; 3-1/2" Nominal Bore; 3-11/16" Nominal Outside Diameter; 1" Length Thru Bore; Bushing No Flange Split Profile; Steel Backing | Sintered Bronze Intermediate Layer | PTFE Sliding Liner; TH Material
Nominal Bore
3.5 Inch | 88.9 Millimeter
Length Thru Bore
1 Inch | 25.4 Millimeter
Nominal Outside Diameter
3.688 Inch | 93.675 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh