https://www.bdiexpress.com/medias/INDXXXXXXXXX-25155571-300X300.jpg?context=bWFzdGVyfHJvb3R8ODc4OXxpbWFnZS9qcGVnfGFEZG1MMmd6WVM4eE1ERTBNVGcwT0RNM01USXpNQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhOVFUxTnpGZk16QXdXRE13TUM1cWNHY3wwYjIxYThmMWM5MWU1NzdiZDAzYzM0MTM3OWMwZGEyODQ3YzllYTc4ZWY3ZDJhZjFmN2E3MTM1NTUxMTVkOTg1
DANLY IEM
DANLY IEM
6-1012-86
DANLY IEM DANLY IEM
描述
DANLY IEM 6-1012-86
Sleeve Bearing; 1-5/8" Bore; 2-1/8" Outside Diameter; 3" Length Thru Bore; Bushing No Flange Profile; Hardened Steel; Press Fit
制造商部件号
6-1012-86
BDI部件号
25155571
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E6%BB%91%E5%8A%A8%E8%BD%B4%E6%89%BF/%E6%BB%91%E5%8A%A8%E8%BD%B4%E6%89%BF/6-1012-86/p/25155571
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
B04264
名称
Bearing
关键字串
Sleeve
产品明细
Sleeve Bearing
产品规格
1-5/8" Bore; 2-1/8" Outside Diameter; 3" Length Thru Bore; Bushing No Flange Profile; Hardened Steel; Press Fit
详细描述
Sleeve Bearing; 1-5/8" Bore; 2-1/8" Outside Diameter; 3" Length Thru Bore; Bushing No Flange Profile; Hardened Steel; Press Fit