https://www.bdiexpress.com/medias/INDXXXXXXXXX-24998577-300X300.jpg?context=bWFzdGVyfHJvb3R8MTU3Mzh8aW1hZ2UvanBlZ3xhRFkyTDJobU1pOHhNREEzTmpNMk5EVXpOemc0Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalE1T1RnMU56ZGZNekF3V0RNd01DNXFjR2N8OGZjZjEzNDc4M2MxNzhhYjE0MzYyNjI5M2U2NGY1MmQ1YjU3NmM2ZmViZTJlMTgyYjVlYmJkODg0YmZjMjY4MA
OILES AMERICA CORP.
OILES AMERICA CORP.
70B-1015
OILES AMERICA CORP. OILES AMERICA CORP.
描述
OILES 70B-1015 ; 轴承配件/衬套
Sleeve Bearing; 10MM Bore; 12MM Outside Diameter; 1.5MM Wall Thickness; 15MM Length; Oiles Drymet LF; PTFE Multi-Layer With Back Metals
制造商部件号
OILES 70B-1015
BDI部件号
25118476
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E6%BB%91%E5%8A%A8%E8%BD%B4%E6%89%BF/%E6%BB%91%E5%8A%A8%E8%BD%B4%E6%89%BF/70B-1015/p/25118476
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M02194
名称
Bearing
关键字串
Sleeve
产品明细
Sleeve Bearing
产品规格
10MM Bore; 12MM Outside Diameter; 1.5MM Wall Thickness; 15MM Length; Oiles Drymet LF; PTFE Multi-Layer With Back Metals
详细描述
Sleeve Bearing; 10MM Bore; 12MM Outside Diameter; 1.5MM Wall Thickness; 15MM Length; Oiles Drymet LF; PTFE Multi-Layer With Back Metals