CHINA DOMESTIC
CHINA DOMESTIC
AA-607-2 (1401-328)
CHINA DOMESTIC CHINA DOMESTIC
描述
AMPLEX P/N AA-607-2(1401-328 ) ; 紧固件/衬套
Sleeve Bearing; 1/2" Bore; 5/8" Outside Diameter; 5/8" Length; Oil Impregnated Sintered Bronze; SAE841 Material
制造商部件号
AMPLEX P/N AA-607-2(1401-328 )
BDI部件号
27364229
详情
6.0
CNY
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E6%BB%91%E5%8A%A8%E8%BD%B4%E6%89%BF/%E6%BB%91%E5%8A%A8%E8%BD%B4%E6%89%BF/AA-607-2-(1401-328)/p/27364229
单价(不含税)
¥6.00 / 套
¥14.00 / 套 BDIExpress
¥14.00 / 套 BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.01
Product Group - BDI
B04264
名称
Bearing
关键字串
Sleeve
产品明细
Sleeve Bearing
产品规格
1/2" Bore; 5/8" Outside Diameter; 5/8" Length; Oil Impregnated Sintered Bronze; SAE841 Material
详细描述
Sleeve Bearing; 1/2" Bore; 5/8" Outside Diameter; 5/8" Length; Oil Impregnated Sintered Bronze; SAE841 Material