https://www.bdiexpress.com/medias/INDXXXXXXXXX-25855108-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAwMjd8aW1hZ2UvanBlZ3xhRGhqTDJnNFpTOHhNRE13Tnpjd05qSXlORFkzTUM5SlRrUllXRmhZV0ZoWVdGaGZNalU0TlRVeE1EaGZNekF3ZURNd01DNXFjR2N8NGE5Y2Q0ZmViZDNjMWYzNDkwOTRmYjA4N2RkOTViYzA5YzZmMmU3NmY5ZjRhM2FlMWViYWQyMmEzODFmYmIxZg
IGUS
IGUS
AFI-2428-24
IGUS IGUS
描述
IGUS AFI-2428-24
Sleeve Bearing; 1-1/2" Bore; 1-3/4" Outside Diameter; 1-1/2" Length Thru Bore; Bushing with Flange Profile; Engineered Polymer; Iglide A200 Material; 2" Flange Outside Diameter; 1/8" Flange Thickness
制造商部件号
AFI-2428-24
BDI部件号
25831814
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E6%BB%91%E5%8A%A8%E8%BD%B4%E6%89%BF/%E6%BB%91%E5%8A%A8%E8%BD%B4%E6%89%BF/AFI-2428-24/p/25831814
单价(不含税)
请求报价
BDIExpress
|
BDI- 美国 | 1 |
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
B04264
名称
Bearing
关键字串
Sleeve
产品明细
Sleeve Bearing
产品规格
1-1/2" Bore; 1-3/4" Outside Diameter; 1-1/2" Length Thru Bore; Bushing with Flange Profile; Engineered Polymer; Iglide A200 Material; 2" Flange Outside Diameter; 1/8" Flange Thickness
详细描述
Sleeve Bearing; 1-1/2" Bore; 1-3/4" Outside Diameter; 1-1/2" Length Thru Bore; Bushing with Flange Profile; Engineered Polymer; Iglide A200 Material; 2" Flange Outside Diameter; 1/8" Flange Thickness