https://www.bdiexpress.com/medias/INDBUNBUSHXX-PTFE-BJ-FLG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk0Mjl8aW1hZ2UvanBlZ3xhRFpsTDJneE1TODVPRFV3T1RZeU5EYzNNRGcyTDBsT1JFSlZUa0pWVTBoWVdGOVFWRVpGWDBKS1gwWk1SMTh6TURCNE16QXdMbXB3Wnd8OGEzNTc4YmU2OTliMzAzMWNjNGMxZTdhYzE4NWM2NjhlMjU1OGM0NzBhMzg1OTQwYmZmMjE2OWUxZGU1YTJhNQ
17051731
Sleeve Bearings
BUNTING BEARINGS
BUNTING BEARINGS
BJ4F121608
BUNTING BEARINGS BUNTING BEARINGS
Description
BJ4F121608 FLANGED BEARING ; 3/4" ID X 1" OD X 1" LG PTFE
Sleeve Bearing; 3/4" Nominal Bore; 1" Nominal Outside Diameter; 1" Length Thru Bore; Bushing With Flange Profile; PTFE; BJ4 Material; 1-1/4" Flange Outside Diameter; 1/8" Flange Thickness
Part #
BJ4F121608
BDI #
17051731
Details
22.95999836
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/BJ4F121608/p/17051731
Your Price
$ 22.96 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.015
EAN
0717905193798
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
PTFE
Material
BJ4
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.buntingbearings.com
Manufacturer Item Number
717905193798
Long Description
Sleeve Bearing; 3/4" Nominal Bore; 1" Nominal Outside Diameter; 1" Length Thru Bore; Bushing With Flange Profile; PTFE; BJ4 Material; 1-1/4" Flange Outside Diameter; 1/8" Flange Thickness
Flange Thickness
0.125 Inch | 3.175 Millimeter
Outside Diameter
1.003 Inch | 25.476 Millimeter
Bore
0.757 Inch | 19.228 Millimeter
Nominal Bore
0.75 Inch | 19.05 Millimeter
Length Thru Bore
1 Inch | 25.4 Millimeter
Nominal Outside Diameter
1 Inch | 25.4 Millimeter
Flange Outside Diameter
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh