https://www.bdiexpress.com/medias/INDXXXXXXXXX-25154237-300X300.jpg?context=bWFzdGVyfHJvb3R8MTQ0NzJ8aW1hZ2UvanBlZ3xhRFE0TDJoak5TOHhNREUwTWpBNU1EZ3lNVFkyTWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TlRReU16ZGZNekF3V0RNd01DNXFjR2N8MmZmMjA4YWM3OGYwNWVlMjM0NTFkZDQ0NjUzZTA2MTA2OTYzZmQwMzdlYjhjMjNhYTZjNTgyNTBhODhkOTMwNQ
CHINA DOMESTIC
CHINA DOMESTIC
DUB4040
CHINA DOMESTIC CHINA DOMESTIC
描述
DADIO DUB4040 ; 轴承/滑动轴承
Sleeve Bearing; 40MM Bore; 44MM Outside Diameter; 40MM Length Thru Bore; Bushing No Flange Profile; Metal-Polymer Composite Bronze Backing; Bronze Innerstructure; PTFE-lead Overlay; DU-B Material
制造商部件号
DADIO DUB4040
BDI部件号
25154237
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E6%BB%91%E5%8A%A8%E8%BD%B4%E6%89%BF/%E6%BB%91%E5%8A%A8%E8%BD%B4%E6%89%BF/DUB4040/p/25154237
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
B04264
名称
Bearing
关键字串
Sleeve
产品明细
Sleeve Bearing
产品规格
40MM Bore; 44MM Outside Diameter; 40MM Length Thru Bore; Bushing No Flange Profile; Metal-Polymer Composite Bronze Backing; Bronze Innerstructure; PTFE-lead Overlay; DU-B Material
详细描述
Sleeve Bearing; 40MM Bore; 44MM Outside Diameter; 40MM Length Thru Bore; Bushing No Flange Profile; Metal-Polymer Composite Bronze Backing; Bronze Innerstructure; PTFE-lead Overlay; DU-B Material