https://www.bdiexpress.com/medias/INDXXXXXXXXX-25145127-300X300.jpg?context=bWFzdGVyfHJvb3R8MjQ3NzV8aW1hZ2UvanBlZ3xhREJpTDJoaU55OHhNREUwTVRjM056azROVFUyTmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TkRVeE1qZGZNekF3V0RNd01DNXFjR2N8MDE2ZGYzOTgxNTIzNTcxYzdhNzI0Y2E4ODZlOWUwNDkxMTgxNTM3ZDk0YzMwMWE0OTUwYTNjYjEwYTk5MjdjOQ
OILES AMERICA CORP.
OILES AMERICA CORP.
SPB-759570
OILES AMERICA CORP. OILES AMERICA CORP.
描述
OILES AMERICA CORP. SPB-759570
Sleeve Bearing; 75MM Bore; 95MM Outside Diameter; 70MM Length Thru Bore; Bronze; Self-Lubricating
制造商部件号
SPB-759570
BDI部件号
25142669
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E6%BB%91%E5%8A%A8%E8%BD%B4%E6%89%BF/%E6%BB%91%E5%8A%A8%E8%BD%B4%E6%89%BF/SPB-759570/p/25142669
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
B04264
名称
Bearing
关键字串
Sleeve
产品明细
Sleeve Bearing
产品规格
75MM Bore; 95MM Outside Diameter; 70MM Length Thru Bore; Bronze; Self-Lubricating
详细描述
Sleeve Bearing; 75MM Bore; 95MM Outside Diameter; 70MM Length Thru Bore; Bronze; Self-Lubricating