https://www.bdiexpress.com/medias/INDISOBUSHXX-BRZ-NOFLG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgzMjN8aW1hZ2UvanBlZ3xhRGMyTDJnMFpDOHhNREk1TXpRd01EVXdNak13TWk5SlRrUkpVMDlDVlZOSVdGaGZRbEphWDA1UFJreEhYek13TUhnek1EQXVhbkJufGFiNzg0YzdhMDcxZGU3Y2UzZmUyM2Q3NmMxNzU0NGFlZjJlNGRiNDZhYjhiZDE1NzE3ZDVlZGZjMjBmZGE5NTY
SYMMCO
SYMMCO
SS-2024-10
SYMMCO SYMMCO
描述
SYMMCO SS-2024-10
Sleeve Bearing; 5/8" Bore; 3/4" Outside Diameter; 5/8" Length Thru Bore; Oil Impregnated Sintered Bronze; SAE841
制造商部件号
SS-2024-10
BDI部件号
25160409
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E6%BB%91%E5%8A%A8%E8%BD%B4%E6%89%BF/%E6%BB%91%E5%8A%A8%E8%BD%B4%E6%89%BF/SS-2024-10/p/25160409
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
B04264
名称
Bearing
关键字串
Sleeve
产品明细
Sleeve Bearing
产品规格
5/8" Bore; 3/4" Outside Diameter; 5/8" Length Thru Bore; Oil Impregnated Sintered Bronze; SAE841
详细描述
Sleeve Bearing; 5/8" Bore; 3/4" Outside Diameter; 5/8" Length Thru Bore; Oil Impregnated Sintered Bronze; SAE841