

AST BEARINGS
AST BEARINGS
GEZ76ES-2RS
AST BEARINGS AST BEARINGS
描述
AST BEARINGS GEZ76ES-2RS
Plain Bearing; 3" Bore; 4-3/4" Outside Diameter; 2-1/4" Width; 2 Seals; Spherical; Lubricating Hole; Groove Outer Ring; Heat Treated Phosphate Coated Alloy Steel Ball Material; Heat Treated Single Fracture Phosphate Coated Alloy Steel Race Material
制造商部件号
GEZ76ES-2RS
BDI部件号
25131498
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E6%BB%91%E5%8A%A8%E8%BD%B4%E6%89%BF/GEZ76ES-2RS/p/25131498
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
B04264
名称
Bearing
关键字串
Plain
产品明细
Plain Bearing
产品规格
3" Bore; 4-3/4" Outside Diameter; 2-1/4" Width; 2 Seals; Spherical; Lubricating Hole; Groove Outer Ring; Heat Treated Phosphate Coated Alloy Steel Ball Material; Heat Treated Single Fracture Phosphate Coated Alloy Steel Race Material
详细描述
Plain Bearing; 3" Bore; 4-3/4" Outside Diameter; 2-1/4" Width; 2 Seals; Spherical; Lubricating Hole; Groove Outer Ring; Heat Treated Phosphate Coated Alloy Steel Ball Material; Heat Treated Single Fracture Phosphate Coated Alloy Steel Race Material