1422002
Cam Follower and Track Roller - Yoke Type
SKF
SKF
305703 C-2Z
SKF SKF
Description
305703 C-2Z CAM FOLLOWER BEARING
Cam Follower Bearing; 17MM Bore; 47MM Roller Diameter; 17.5MM Roller Width; Flat Roller; Yoke Type; Metal Shielded; Ball Bearing - Double Row; Relubricatable
Part #
305703 C-2Z
BDI #
1422002

Details
132.2
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/305703-C-2Z/p/1422002
Your Price
$ 132.20 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.165
EAN
7316577742643
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Yoke Type
Enclosure
Metal Shielded
Rolling Element
Ball Bearing - Double Row
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Caged
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.skf.com
Weight / LBS
0.35274
Long Description
Cam Follower Bearing; 17MM Bore; 47MM Roller Diameter; 17.5MM Roller Width; Flat Roller; Yoke Type; Metal Shielded; Ball Bearing - Double Row; Relubricatable
Roller Width
0.689 Inch | 17.5 Millimeter
Roller Diameter
1.85 Inch | 47 Millimeter
Bore
0.669 Inch | 17 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh