![361204-2RS](/medias/INDXXXCMFLRX-YK-CRN-SRB-300X300.jpg?context=bWFzdGVyfHJvb3R8MTMwOTF8aW1hZ2UvanBlZ3xhREl3TDJobU5DOHhNREUwTVRjd056TTNNRFV5Tmk5SlRrUllXRmhEVFVaTVVsaGZXVXRmUTFKT1gxTlNRbDh6TURCWU16QXdMbXB3Wnd8NDA3NWM5NWY2NDg0MTA4OTE1YTUxMWM0NTA2YjkxOWNmYTI5YWQxNDc1MjQ3YjEyNGIxYjRjNTM0NTJkZjcxZQ)
![361204-2RS](/medias/INDXXXCMFLRX-YK-CRN-SRB-300X300.jpg?context=bWFzdGVyfHJvb3R8MTMwOTF8aW1hZ2UvanBlZ3xhREl3TDJobU5DOHhNREUwTVRjd056TTNNRFV5Tmk5SlRrUllXRmhEVFVaTVVsaGZXVXRmUTFKT1gxTlNRbDh6TURCWU16QXdMbXB3Wnd8NDA3NWM5NWY2NDg0MTA4OTE1YTUxMWM0NTA2YjkxOWNmYTI5YWQxNDc1MjQ3YjEyNGIxYjRjNTM0NTJkZjcxZQ)
CONSOLIDATED BEARING
CONSOLIDATED BEARING
361204-2RS
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
361204-2RS YOKE TRACK ROLLER ; CROWNED OD SHIELDED
Cam Follower Bearing; 20MM Bore; 52MM Roller Diameter; 14MM Roller Width; Crowned Roller; Yoke Type; Sealed; Ball Bearing; Not Relubricatable
Part #
361204-2RS
BDI #
215740
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
61.51384176
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/361204-2RS/p/215740
Your Price
$ 61.51 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.16
EAN
0644075208154
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Ball Bearing
Relubricatable
No
Inch - Metric
Metric
Other Features
Caged | Lithium Base Grease
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
361204-2RS
Weight / LBS
0.35
Long Description
Cam Follower Bearing; 20MM Bore; 52MM Roller Diameter; 14MM Roller Width; Crowned Roller; Yoke Type; Sealed; Ball Bearing; Not Relubricatable
Bore
0.787 Inch | 20 Millimeter
Roller Width
0.551 Inch | 14 Millimeter
Roller Diameter
2.047 Inch | 52 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh