https://www.bdiexpress.com/medias/INDXXXCMFLRX-YK-CRN-CR2-FC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyNjB8aW1hZ2UvanBlZ3xhR0U0TDJoak9TOHhNREk1TXpRMk5ESTJPRGd6TUM5SlRrUllXRmhEVFVaTVVsaGZXVXRmUTFKT1gwTlNNbDlHUTE4ek1EQjRNekF3TG1wd1p3fGQ5ZDlkOThlZjliNGJiYjQxZTI0NmMyNzE1MmIwM2I0MTEzY2YzZjQ5NzAzY2NhNzlkYTZkOWFjMGY0YjZkMDE
RBC BEARINGS
RBC BEARINGS
CRBY 1 1/8
RBC BEARINGS RBC BEARINGS
描述
RBC BEARINGS CRBY 1 1/8
Cam Follower Bearing; 5/16" Bore; 1-1/8" Roller Diameter; 5/8" Roller Width; Crowned Roller; Yoke Type; Sealed; Cylindrical Roller Bearing - Double Row; Not Relubricatable
制造商部件号
CRBY 1 1/8
BDI部件号
794709
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E6%BB%9A%E5%AD%90%E8%BD%B4%E6%89%BF/%E5%87%B8%E8%BD%AE%E4%BB%8E%E5%8A%A8%E8%BD%AE%E5%92%8C%E6%BB%9A%E8%BD%AE---%E6%94%AF%E6%92%91%E5%9E%8B/CRBY-1-1-8/p/794709
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
最低订购量
无
EAN条码
0637400483579
重量 / Kilogram
0.068
Product Group - BDI
B04120
滚轮表面轮廓
Crowned
断面
Yoke Type
外壳
Sealed
滚动体
Cylindrical Roller Bearing - Double Row
可再润滑
No
英寸 - 公制
Inch
其它特点
Center Thrust Ring | Contact Lip Seal
类别 - BDI
Cam Followers Yoke Type
名称
Bearing
关键字串
Cam Follower
制造商货号
CRBY11/8
重量/磅
0.15
详细描述
Cam Follower Bearing; 5/16" Bore; 1-1/8" Roller Diameter; 5/8" Roller Width; Crowned Roller; Yoke Type; Sealed; Cylindrical Roller Bearing - Double Row; Not Relubricatable
滚轮宽
0.625英寸 | 15.875毫米
滚轮直
1.125英寸 | 28.575毫米
孔径
0.313 英寸 | 7.95 毫米