Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

CTRY-12.00-R https://www.bdiexpress.com/medias/INDPCICMFLRX-YOKE-CTRY-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxMzN8aW1hZ2UvanBlZ3xhRGt5TDJneU1TOHhNREV5TkRZMU9UYzFNams1TUM5SlRrUlFRMGxEVFVaTVVsaGZXVTlMUlY5RFZGSlpYek13TUhnek1EQXVhbkJufDcwYmY2NmQ3ZTU1ZjYyMWEzNDkyNzU5MzUzYTA4MzNkNmE2YTE4MzRkMjk3OGFjOWEwNjMwOTg2N2I1NzI4MTA
22970092 Cam Follower and Track Roller - Yoke Type 

PCI PCI

CTRY-12.00-R

Description

CTRY-12.00-R TRACK ROLLER ; CROWN STYLE YOKE TYPE REGREASABLE

Cam Follower Bearing; 4.256" Bore; 12" Roller Diameter; 5-1/4" Roller Width; Crowned Roller; Yoke Type; Sealed; Taper Roller Bearing - Double Row; Relubricatable

Part #

CTRY-12.00-R

BDI #
22970092

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

4729.867354460001 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 4,729.87 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
PCI
Manufacturer Name
PROCAL INNOVATIONS LLC WWW.PCIMFG.COM
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
60.6
EAN
0841946134257
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Taper Roller Bearing - Double Row
Relubricatable
Yes
Inch - Metric
Inch
Other Features
Rubber Lip Enclosure | Carbon Steel Material | Carbon Steel Roller Material | 650RPM Speed
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.pcimfg.com
Weight / LBS
133.64
Long Description
Cam Follower Bearing; 4.256" Bore; 12" Roller Diameter; 5-1/4" Roller Width; Crowned Roller; Yoke Type; Sealed; Taper Roller Bearing - Double Row; Relubricatable
Bore
4.256 Inch | 108.102 Millimeter
Roller Diameter
12 Inch | 304.8 Millimeter
Roller Width
5.25 Inch | 133.35 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh