PCI
PCI
CVTRY-6.50-R
PCI PCI
描述
PCI CVTRY-6.50-R
Cam Follower Bearing; 1.751" Bore; Yoke Type; 6.5" Roller Diameter; 2.75" Roller Width; V Groove Roller Surface Profile; Rubber Dual Lip; Relubricatable; Double Row Tapered Roller Bearing
制造商部件号
CVTRY-6.50-R
BDI部件号
24860158
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E6%BB%9A%E5%AD%90%E8%BD%B4%E6%89%BF/%E5%87%B8%E8%BD%AE%E4%BB%8E%E5%8A%A8%E8%BD%AE%E5%92%8C%E6%BB%9A%E8%BD%AE---%E6%94%AF%E6%92%91%E5%9E%8B/CVTRY-6-50-R/p/24860158
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
最低订购量
无
EAN条码
0841946146182
重量 / Kilogram
8.908
Product Group - BDI
B04120
名称
Bearing
关键字串
Cam Follower
重量/磅
20.4
产品明细
Cam Follower Bearing
产品规格
1.751" Bore; Yoke Type; 6.5" Roller Diameter; 2.75" Roller Width; V Groove Roller Surface Profile; Rubber Dual Lip; Relubricatable; Double Row Tapered Roller Bearing
详细描述
Cam Follower Bearing; 1.751" Bore; Yoke Type; 6.5" Roller Diameter; 2.75" Roller Width; V Groove Roller Surface Profile; Rubber Dual Lip; Relubricatable; Double Row Tapered Roller Bearing