https://www.bdiexpress.com/medias/INDXXXXXXXXX-25144208-300X300.jpg?context=bWFzdGVyfHJvb3R8MjMwMTZ8aW1hZ2UvanBlZ3xhREF4TDJnM01DOHhNREUwTWpBeU5UUTBPVFV3TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TkRReU1EaGZNekF3V0RNd01DNXFjR2N8NTVjNTU1NDlmNWQ0ZmZlNGY2OTZiOGRiMTU4YTc5Njc4MWI3MTNkNzQ4YzIwYjQ3ZmZjZWNiMGM0NzBmZmZlYg
NADELLA
NADELLA
FGU 80 140 MM
NADELLA NADELLA
描述
NADELLA FGU 80 140 MM
Cam Follower Bearing; 80MM Bore; Yoke Type; 140MM Roller Diameter; 48MM Width; Crowned Outer Ring; Metal Shielded; Needle Bearing; Full Complement
制造商部件号
FGU 80 140 MM
BDI部件号
25144208
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E6%BB%9A%E5%AD%90%E8%BD%B4%E6%89%BF/%E5%87%B8%E8%BD%AE%E4%BB%8E%E5%8A%A8%E8%BD%AE%E5%92%8C%E6%BB%9A%E8%BD%AE---%E6%94%AF%E6%92%91%E5%9E%8B/FGU-80-140-MM/p/25144208
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
最低订购量
无
重量 / Kilogram
5
Product Group - BDI
B04120
名称
Bearing
关键字串
Cam Follower
产品明细
Cam Follower Bearing
产品规格
80MM Bore; Yoke Type; 140MM Roller Diameter; 48MM Width; Crowned Outer Ring; Metal Shielded; Needle Bearing; Full Complement
详细描述
Cam Follower Bearing; 80MM Bore; Yoke Type; 140MM Roller Diameter; 48MM Width; Crowned Outer Ring; Metal Shielded; Needle Bearing; Full Complement