RBC BEARINGS
RBC BEARINGS
FTRY 1 1/2
RBC BEARINGS RBC BEARINGS
描述
RBC BEARINGS FTRY 1 1/2
Cam Follower Bearing; 7/16" Bore; 1-1/2" Roller Diameter; 0.872" Roller Width; Flat With Flange Roller; Yoke Type; Sealed; Ball Bearing - Double Row; Not Relubricatable
制造商部件号
FTRY 1 1/2
BDI部件号
23207665
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E6%BB%9A%E5%AD%90%E8%BD%B4%E6%89%BF/%E5%87%B8%E8%BD%AE%E4%BB%8E%E5%8A%A8%E8%BD%AE%E5%92%8C%E6%BB%9A%E8%BD%AE---%E6%94%AF%E6%92%91%E5%9E%8B/FTRY-1-1-2/p/23207665
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
B04120
滚轮表面轮廓
Flat With Flange
断面
Yoke Type
外壳
Sealed
滚动体
Ball Bearing - Double Row
可再润滑
No
英寸 - 公制
Inch
其它特点
Rubber Dual Lip Seal | Carbon Steel Material | Carbon Steel Roller Material
类别 - BDI
Cam Followers Yoke Type
名称
Bearing
关键字串
Cam Follower
详细描述
Cam Follower Bearing; 7/16" Bore; 1-1/2" Roller Diameter; 0.872" Roller Width; Flat With Flange Roller; Yoke Type; Sealed; Ball Bearing - Double Row; Not Relubricatable
滚轮宽
0.872英寸 | 22.149毫米
孔径
0.438 英寸 | 11.125 毫米
滚轮直
1.5英寸 | 38.1毫米


