SMITH BEARING
SMITH BEARING
FYR-10
SMITH BEARING SMITH BEARING
描述
SMITH BEARING FYR-10
Cam Follower Bearing; 4.255" Bore; 10" Roller Diameter; 5-1/4" Roller Width; Flat With Flange Roller; Yoke Type; Sealed; Taper Roller Bearing - Double Row; Relubricatable
制造商部件号
FYR-10
BDI部件号
20525440
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E6%BB%9A%E5%AD%90%E8%BD%B4%E6%89%BF/%E5%87%B8%E8%BD%AE%E4%BB%8E%E5%8A%A8%E8%BD%AE%E5%92%8C%E6%BB%9A%E8%BD%AE---%E6%94%AF%E6%92%91%E5%9E%8B/FYR-10/p/20525440
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
最低订购量
无
EAN条码
0651041234499
重量 / Kilogram
37.823
Product Group - BDI
B04120
滚轮表面轮廓
Flat With Flange
断面
Yoke Type
外壳
Sealed
滚动体
Taper Roller Bearing - Double Row
可再润滑
Yes
英寸 - 公制
Inch
其它特点
Contamination Resistant
类别 - BDI
Cam Followers Yoke Type
名称
Bearing
关键字串
Cam Follower
重量/磅
83.4
详细描述
Cam Follower Bearing; 4.255" Bore; 10" Roller Diameter; 5-1/4" Roller Width; Flat With Flange Roller; Yoke Type; Sealed; Taper Roller Bearing - Double Row; Relubricatable
孔径
4.255 英寸 | 108.077 毫米
滚轮宽
5.25英寸 | 133.35毫米
滚轮直
10英寸 | 254毫米