https://www.bdiexpress.com/medias/INDXXXXXXXXX-25190971-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU4OTJ8aW1hZ2UvanBlZ3xhRE5tTDJnM05TOHhNREk1TnpRNE5USTJNamczT0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4T1RBNU56RmZNekF3ZURNd01DNXFjR2N8ZjIyOGMxYjBkZTdlZGY0YzIwN2M0NDI0NzFmYmQzYzYwOTQ4NzRkZmEyOTE1NDA5NjhmMTg1ZDkyY2YxNWRjNg
NADELLA
NADELLA
GLA24·06
NADELLA NADELLA
描述
NADELLA GLA24·06 ; 轴承/滚轮轴承
Cam Follower Bearing; 8MM Bore; Yoke Type; 24MM Roller Diameter; 11MM Roller Width; Gothic Arch; Sealed; Double Row Ball Bearing
制造商部件号
NADELLA GLA24·06
BDI部件号
25190971
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E6%BB%9A%E5%AD%90%E8%BD%B4%E6%89%BF/%E5%87%B8%E8%BD%AE%E4%BB%8E%E5%8A%A8%E8%BD%AE%E5%92%8C%E6%BB%9A%E8%BD%AE---%E6%94%AF%E6%92%91%E5%9E%8B/GLA24%C2%B706/p/25190971
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
B04120
名称
Bearing
关键字串
Cam Follower
重量/磅
0.04409
产品明细
Cam Follower Bearing
产品规格
8MM Bore; Yoke Type; 24MM Roller Diameter; 11MM Roller Width; Gothic Arch; Sealed; Double Row Ball Bearing
详细描述
Cam Follower Bearing; 8MM Bore; Yoke Type; 24MM Roller Diameter; 11MM Roller Width; Gothic Arch; Sealed; Double Row Ball Bearing